https://www.bdiexpress.com/medias/INDREXXXXXXX-24535735-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTl8aW1hZ2UvanBlZ3xhRE0zTDJnelppOHhNRE01TURBd09UYzNOREV4TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVM016VmZNekF3ZURNd01DNXFjR2N8Zjg1MzBhMzM2N2Y2NWUxNjU2ODQzODhlODcyNDEzOWQyYmQxZGJjZmEwMDZkYTNmYTAxNGQ0YWQ4ZWQ2NTIzZA
https://www.bdiexpress.com/medias/INDREXXXXXXX-24535735-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTl8aW1hZ2UvanBlZ3xhRE0zTDJnelppOHhNRE01TURBd09UYzNOREV4TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVM016VmZNekF3ZURNd01DNXFjR2N8Zjg1MzBhMzM2N2Y2NWUxNjU2ODQzODhlODcyNDEzOWQyYmQxZGJjZmEwMDZkYTNmYTAxNGQ0YWQ4ZWQ2NTIzZA
LEESON
LEESON
122114.00
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 2HP; 145JPV Frame Size; 1760/1460 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Part #
122114.00
BDI #
24535735
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/122114-00/p/24535735
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0
EAN
0691720048740
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145JPV
Hertz
60
Sync RPM
1760/1460
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
42
Long Description
AC Motor; 2HP; 145JPV Frame Size; 1760/1460 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


