https://www.bdiexpress.com/medias/MFRREXXXXXXX-20182172-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyODN8aW1hZ2UvanBlZ3xhR1V5TDJnNVlTOHhNRFkwTWpFeE9EQXhOekExTkM5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RJeE56SmZNekF3ZURNd01DNXFjR2N8NjRkMmYxNWE1YTVjMmZkZmE1M2I5ZDk4MjM3NmI2ODViNTZlMjhlYmU5N2RkNmI5MDI1ZDRiNmJiOTgyYmUwNA
https://www.bdiexpress.com/medias/MFRREXXXXXXX-20182172-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyODN8aW1hZ2UvanBlZ3xhR1V5TDJnNVlTOHhNRFkwTWpFeE9EQXhOekExTkM5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RJeE56SmZNekF3ZURNd01DNXFjR2N8NjRkMmYxNWE1YTVjMmZkZmE1M2I5ZDk4MjM3NmI2ODViNTZlMjhlYmU5N2RkNmI5MDI1ZDRiNmJiOTgyYmUwNA
LEESON
LEESON
170269.00
LEESON LEESON
Description
170269.00 ; POR 100 HP 1200 460 ODP 444T W2
AC Motor; 100HP; 444T Frame Size; 1195/995 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 95.4% Efficiency Full Load
Part #
170269.00
BDI #
20182172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/170269-00/p/20182172
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
444T
Hertz
60
Sync RPM
1195/995
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Current Rating 118 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1219.36
Long Description
AC Motor; 100HP; 444T Frame Size; 1195/995 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 95.4% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


