https://www.bdiexpress.com/medias/MFRREXXXXXXX-24535555-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODB8aW1hZ2UvanBlZ3xhRFEwTDJoallTOHhNRFkwTWpBNU9UVXpOVGt3TWk5TlJsSlNSVmhZV0ZoWVdGaGZNalExTXpVMU5UVmZNekF3ZURNd01DNXFjR2N8NWUwYWFhMGFmODU0OWQzNDMwODliZjhmNDM3MzdiY2Q4NTk0NTU1YTYzYTAyMGQxYzk0ZmQzY2Q1NGRlODUyMA
https://www.bdiexpress.com/medias/MFRREXXXXXXX-24535555-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODB8aW1hZ2UvanBlZ3xhRFEwTDJoallTOHhNRFkwTWpBNU9UVXpOVGt3TWk5TlJsSlNSVmhZV0ZoWVdGaGZNalExTXpVMU5UVmZNekF3ZURNd01DNXFjR2N8NWUwYWFhMGFmODU0OWQzNDMwODliZjhmNDM3MzdiY2Q4NTk0NTU1YTYzYTAyMGQxYzk0ZmQzY2Q1NGRlODUyMA
LEESON
LEESON
191545.00
LEESON LEESON
Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ
AC Motor; 0.33HP; 48YZ Frame Size; 1755 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 74% Efficiency Full Load
Part #
191545.00
BDI #
24535555
Details
1620.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/191545-00/p/24535555
Your Price
$ 1,620.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
9.53
EAN
0691720052549
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48YZ
Hertz
60
Sync RPM
1755
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Extended Stud | Round Frame
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 3/1.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
73
Long Description
AC Motor; 0.33HP; 48YZ Frame Size; 1755 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 74% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


