LEESON
LEESON
191562.00
LEESON LEESON
Description
191562.00 WASHDOWN MOTOR ; 2HP 3450RPM 56HC 208-230/460V 3PH 60HZ
AC Motor; 2HP; 56HC Frame Size; 3450/2850 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 85.5% Efficiency Full Load
Part #
191562.00
BDI #
20520355

Details
2695.6336
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/191562-00/p/20520355
Your Price
$ 2,695.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.338
EAN
0691720104040
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
3450/2850
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 5/2.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
191562.00
Weight / LBS
85
Long Description
AC Motor; 2HP; 56HC Frame Size; 3450/2850 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh