

NORD GEAR CORP.
NORD GEAR CORP.
31110012
NORD GEAR CORP. NORD GEAR CORP.
Description
31110012 FLEXBLOC AC MOTOR ; 63S/4 CUS 56C
AC Motor; 0.16HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 63 Frame Size; Short Length; Integral
Part #
31110012
BDI #
27464204

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/31110012/p/27464204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101100
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.nord.com
Product Detail
AC Motor
Product Specification
0.16HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 63 Frame Size; Short Length; Integral
Long Description
AC Motor; 0.16HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 63 Frame Size; Short Length; Integral