BALDOR-RELIANCE
BALDOR-RELIANCE
35E1202M492G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35E1202M492G1 MULTI PHASE AC MOTOR ; 0.75KW 1760RPM 3PH 60HZ D90SZ TEFC
AC Motor; Multi Phase; 3/4HP; D90SZ Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 0.748" Shaft Diameter; 3.54" Base to Center of Shaft; 11.61" Overall Length; 85.5% Efficiency Full Load
Part #
35E1202M492G1
BDI #
21545328

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/35E1202M492G1/p/21545328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
D90SZ
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
AC Motor; Multi Phase; 3/4HP; D90SZ Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 0.748" Shaft Diameter; 3.54" Base to Center of Shaft; 11.61" Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.54 Inch | 89.916 Millimeter
Overall Length
11.61 Inch | 294.894 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh