Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4788 ; 5KC37EN3900U https://www.bdiexpress.com/medias/INDMEMACMTRX-048S17T286-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4M3xpbWFnZS9qcGVnfGFHWTBMMmc1TkM4eE1EYzNNREE1T0RreE16TXhNQzlKVGtSTlJVMUJRMDFVVWxoZk1EUTRVekUzVkRJNE5sOHpNREI0TXpBd0xtcHdad3w2MTEwYjkzYWU1YzllNzU1YzgzOGE1YjkxODQ1YTU0MzVkNjNjODIwMmJlMDkyMmUzYTBhOWZmMzE3OGVmYjYw
17103248 AC Motors 

LEESON LEESON

4788 ; 5KC37EN3900U

Description

NOT AVAILABLE IN US

AC Motor; Single Phase; 1/3HP; 48N Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 10.13" Overall Length; 56% Efficiency Full Load

Part #

4788

BDI #
17103248

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
5.902
EAN
0722856041487
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48N
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
56
Inch - Metric
Inch
Other Features
Current Rating 6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC37EN3900U
Manufacturer Internal Number
5KC37EN3900U
Weight / LBS
14
Long Description
AC Motor; Single Phase; 1/3HP; 48N Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 10.13" Overall Length; 56% Efficiency Full Load
Overall Length
10.13 Inch | 257.302 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh