Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17092242 AC Motors 

DO NOT USE DO NOT USE

5K46KN2173

Description

5K46KN2173 ; 1.5HP 3450RPM DP 56C 3/60/208-230/460V

AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 10.73" Overall Length; 77% Efficiency Full Load

Part #

K222

BDI #
17092242

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

708.6812 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 708.68 / each
$ 948.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
10.872
EAN
0722856049285
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 5-4.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K46KN2173
Manufacturer Internal Number
5K46KN2173
Weight / LBS
24
Long Description
AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 10.73" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh