

GENERAL ELECTRIC
GENERAL ELECTRIC
5KS213CWL205
GENERAL ELECTRIC GENERAL ELECTRIC
Description
5KS213CWL205 EXPLOSION PROOF AC MOTOR ; 7.5HP 213T 1770RPM 230/460V ENERGY SAVER
AC Motor; Energy Saver Explosion Proof; Low Voltage; 7.5HP Power; 1800RPM Speed; 213T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
Part #
E516
BDI #
24959566

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/5KS213CWL205/p/24959566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
121.95
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.ge.com
Weight / LBS
271
Product Detail
AC Motor
Product Specification
Energy Saver Explosion Proof; Low Voltage; 7.5HP Power; 1800RPM Speed; 213T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
Long Description
AC Motor; Energy Saver Explosion Proof; Low Voltage; 7.5HP Power; 1800RPM Speed; 213T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; F Insulation Class; NEMA Frame Profile