Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5KS445XAA408D5 https://www.bdiexpress.com/medias/INDGEMMOTORX-ULTRA-IEEE-841-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1NHxpbWFnZS9qcGVnfGFHSTVMMmhoT0M4eE1EYzJPVGs1T1RJek16QTFOQzlKVGtSSFJVMU5UMVJQVWxoZlZVeFVVa0ZmU1VWRlJWODROREZmTXpBd2VETXdNQzVxY0djfGJkODcyZDA2OWYxZGU1ZWE0NjQzYWUzMjE3ZGRjNWZmMmUxMTRkNWQ4MGQ2MDMwMzJlOGE1NTIwNmJmNTkwYWM
24958539 AC Motors 

GENERAL ELECTRIC GENERAL ELECTRIC

5KS445XAA408D5

Description

5KS445XAA408D5 SEVERE DUTY AC MOTOR ; 100HP 445T 890RPM 460V

AC Motor; 100HP Power; 900RPM Speed; 445T Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile

Part #

M9469

BDI #
24958539

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
837
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.ge.com
Weight / LBS
1860
Product Detail
AC Motor
Product Specification
100HP Power; 900RPM Speed; 445T Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
Long Description
AC Motor; 100HP Power; 900RPM Speed; 445T Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile