MASTER POWER TRANS
MASTER POWER TRANS
602500-01-A
MASTER POWER TRANS MASTER POWER TRANS
Description
602500-01-A AC MOTOR ; NON RETURNABLE 1/2HP 56P 230/460V
AC Motor; 1/2HP Power; 230/460VAC Voltage; TEFC Enclosure; 1725RPM Speed; 56C Frame Size
Part #
602500-01-A
BDI #
25188942

Details
2469.1263
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/602500-01-A/p/25188942
Your Price
$ 2,469.13 / each
$ 2,469.13 / each BDIExpress
$ 2,469.13 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
14.969
EAN
0887726326696
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://master-pt.com
Product Detail
AC Motor
Product Specification
1/2HP Power; 230/460VAC Voltage; TEFC Enclosure; 1725RPM Speed; 56C Frame Size
Long Description
AC Motor; 1/2HP Power; 230/460VAC Voltage; TEFC Enclosure; 1725RPM Speed; 56C Frame Size