CHINA DOMESTIC
CHINA DOMESTIC
750W/440R Y802-4B-35
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC 750W/440R Y802-4B-35
AC Motor; 0.75KW Power; 380VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1390RPM Speed; Cast Iron Housing
Part #
750W/440R Y802-4B-35
BDI #
25161018

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/750W-440R-Y802-4B-35/p/25161018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Product Detail
AC Motor
Product Specification
0.75KW Power; 380VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1390RPM Speed; Cast Iron Housing
Long Description
AC Motor; 0.75KW Power; 380VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1390RPM Speed; Cast Iron Housing