SUMITOMO
SUMITOMO
9W1N2223E211W
SUMITOMO SUMITOMO
Description
9W1N2223E211W AC MOTOR
AC Motor; 1HP Power; 230/460VAC Voltage; 3 Phase; 4 Pole; 100L Frame Size; IE3
Part #
9W1N2223E211W
BDI #
27443743

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/9W1N2223E211W/p/27443743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
AC Motor
Product Specification
1HP Power; 230/460VAC Voltage; 3 Phase; 4 Pole; 100L Frame Size; IE3
Long Description
AC Motor; 1HP Power; 230/460VAC Voltage; 3 Phase; 4 Pole; 100L Frame Size; IE3