Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A20P1C https://www.bdiexpress.com/medias/INDNDEMOTORX-A-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4N3xpbWFnZS9qcGVnfGFEazNMMmcwT0M4eE1EYzJOamd4TlRBd01qWTFOQzlKVGtST1JFVk5UMVJQVWxoZlFWOHpVRWhmVkVWR1ExOHpNREI0TXpBd0xtcHdad3wyMmY4MjdiMTVjOTg4ODk5NTg0NTE5ZGU4NTAxN2IyZTdmYjAwY2FlNzA0NWM0NWZjMzNkM2EyMjVmOWY4OTVh
21594026 AC Motors 

NIDEC CORPORATION NIDEC CORPORATION

A20P1C

Description

A20P1C DUTY MOTOR

AC Motor; Multi Phase; 20HP; 286U Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 27-1/4" Overall Length; 91% Efficiency Full Load

Part #

A20P1C

BDI #
21594026

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NIDEC CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
158.76
EAN
0662460354125
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
286U
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.nidec.com
Weight / LBS
410
Long Description
AC Motor; Multi Phase; 20HP; 286U Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 27-1/4" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
27.25 Inch | 692.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh