Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AEM3689-4 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000237753-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NHxpbWFnZS9qcGVnfGFHWTBMMmhqWkM4eE1Ea3hORGt4T0RJd016UXlNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01qTTNOelV6WHpNd01IZ3pNREF1YW5Cbnw4Zjc2MjcwMGM4ZGJiNDE0OGI3MjM0MDMxNTJmZTY1YTA5OTE4NTY4OWE3ODhjN2U3ODRkNmY4NjZiOGQ1MTA1
125092 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

AEM3689-4

Description

AEM3689-4 AUTOMOTIVE AC MOTOR ; 2HP 184 FRM 1800RPM 460VAC 60HZ

AC Motor; Automotive; 2HP; 184 Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.74" Overall Length; 86% Efficiency Full Load

Part #

AEM3689-4

BDI #
125092

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2586.8347 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,586.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101101
Weight / Kilogram
41.28
EAN
0781568116890
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
86
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM3689-4
Weight / LBS
90
Long Description
AC Motor; Automotive; 2HP; 184 Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.74" Overall Length; 86% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
14.74 Inch | 374.396 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh