WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
AT13-18-56CB
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
WORLDWIDE ELECTRIC AT13-18-56CB
AC Motor; Inverter; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.4" Overall Length; 67% Efficiency Full Load
Part #
AT13-18-56CB
BDI #
998190

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/AT13-18-56CB/p/998190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
10.433
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Hertz
50/60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Removable
Efficiency Full Load
67
Inch - Metric
Inch
Other Features
Vertical Hollow Shaft
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://worldwideelectric.com
Manufacturer Item Number
AT13-18-56CB
Weight / LBS
23
Long Description
AC Motor; Inverter; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.4" Overall Length; 67% Efficiency Full Load
Overall Length
12.4 Inch | 314.96 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh