LEESON
LEESON
B402 ; 048S17D7209
LEESON LEESON
Description
B402 ; 048S17D7209 SGL PHASE HVAC MOTOR ; 1/3HP 18/12RPM DP 48 1/60/115V
AC Motor; 0.33HP; 48 Frame Size; 1725/1165 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 59.5% Efficiency Full Load
Part #
B402
BDI #
22325835
Details
444.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/B402-;-048S17D7209/p/22325835
Your Price
$ 444.96 / each
$ 445.00 / each BDIExpress
$ 445.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.53
EAN
0722856037374
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48
Hertz
60
Sync RPM
1725/1165
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 5.3 Ampere | 4/6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17D7209
Weight / LBS
21
Long Description
AC Motor; 0.33HP; 48 Frame Size; 1725/1165 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 59.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



