Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C122B ; 145TTDR16359 https://www.bdiexpress.com/medias/INDREXXXXXXX-22328011-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MjZ8aW1hZ2UvanBlZ3xhREZpTDJnd055OHhNRE00T1RJNE16STBNakF4TkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpnd01URmZNekF3ZURNd01DNXFjR2N8M2EyOWM1ZGQ3YmY2YWNkNTY2NWRjZjY0NWRhM2QzNjk1YmU2ZGRiNTQ3MDZhM2U4ZWRmN2IyM2Y5OWQyZGY3NA
22328011 AC Motors 

LEESON LEESON

C122B ; 145TTDR16359

Description

C122B ; 145TTDR16359 GP AC MOTOR ; 2HP 1800RPM DP 145TC 3/60/230/460V

AC Motor; 2HP; 145TC Frame Size; 1750/1460 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8.65" Overall Length; 86.5% Efficiency Full Load

Part #

C122B

BDI #
22328011

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

887.3244000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 887.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.87
EAN
0722856034601
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1750/1460
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
45.6
Long Description
AC Motor; 2HP; 145TC Frame Size; 1750/1460 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8.65" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8.65 Inch | 219.71 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh