Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C1304 ; 5KC38NN2520X https://www.bdiexpress.com/medias/INDMEMACMTRX-056C17D2098-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMHxpbWFnZS9qcGVnfGFHUmlMMmcwWWk4eE1EYzJPRGd4TkRFM09ETXpOQzlKVGtSTlJVMUJRMDFVVWxoZk1EVTJRekUzUkRJd09UaGZNekF3ZURNd01DNXFjR2N8ZTdkMzIyMGUyZDg0NWZkOGE2NzgxMGRlMjQ2OTY5YTU1YTI5Y2RmZDBjMTM5M2Q1YzllZjRhN2RhN2YwMmE3OA
20181767 AC Motors 

LEESON LEESON

C1304 ; 5KC38NN2520X

Description

5KC38NN2520X ; POR 1/2,3450,DP,56Z,1/60/115/230

AC Motor; Pump; 1/2HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 12.59" Overall Length; 65.3% Efficiency Full Load

Part #

C1304 ; 5KC38NN2520X

BDI #
20181767

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
65.3
Inch - Metric
Inch
Other Features
Current Rating 9.8/4.9 Ampere | 2 Poles | Pool Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC38NN2520X
Manufacturer Internal Number
5KC38NN2520X
Weight / LBS
18
Long Description
AC Motor; Pump; 1/2HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 12.59" Overall Length; 65.3% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.59 Inch | 319.786 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh