LEESON
LEESON
C191A ; 145B17DRR40002A1
LEESON LEESON
Description
C191A ; 145B17DRR40002A1 GP AC MOTOR ; 1.5HP 1725RPM 56 1PH 60HZ 115/208-230V
AC Motor; 1-1/2HP; 145 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 78% Efficiency Full Load
Part #
C191A
BDI #
25170526
Details
959.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/C191A-;-145B17DRR40002A1/p/25170526
Your Price
$ 959.96 / each
$ 960.00 / each BDIExpress
$ 960.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
0
EAN
0722856068637
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Current Rating 13.2/6.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
37
Long Description
AC Motor; 1-1/2HP; 145 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 78% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

