Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CECP84103T-4 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000117998-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1OHxpbWFnZS9qcGVnfGFEVmhMMmhqTnk4eE1Ea3hORGsxTkRFNE1qWTROaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01URTNPVGs0WHpNd01IZ3pNREF1YW5CbnwzY2JjZTNhNmI3Y2ViNGM1OTMyZjFiMjNhYTZkYzc2MDc2ZDk0NGI2YjIzMWQyOWY4Y2MzZjBiYTZhODY3M2Vk
125718 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

CECP84103T-4

Description

CECP84103T-4 GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 460VAC

AC Motor; General Purpose; 25HP; 284TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.44" Overall Length; 93.6% Efficiency Full Load

Part #

CECP84103T-4

BDI #
125718

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7586.9594 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,586.96 / each
$ 7,586.96 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
213.19
EAN
0781568351598
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
511
Long Description
AC Motor; General Purpose; 25HP; 284TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.44" Overall Length; 93.6% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
27.44 Inch | 696.976 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh