

BALDOR-RELIANCE
BALDOR-RELIANCE
CHM545A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CHM545A AC MOTOR ; 1HP 1725RPM 3PH 60HZ 56YZ 3428M TEAO F1
AC Motor; Heating/Cooling System; 1HP; 56Z Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.72" Overall Length; 78.5% Efficiency Full Load
Part #
CHM545A
BDI #
126033

Details
775.7547999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/CHM545A/p/126033
Your Price
$ 775.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
15.42
EAN
0781568654293
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Z
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
AC Motor; Heating/Cooling System; 1HP; 56Z Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.72" Overall Length; 78.5% Efficiency Full Load
Overall Length
13.72 Inch | 348.488 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh