Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E114192.00 https://www.bdiexpress.com/medias/INDREXXXXXXX-22850815-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Mjh8aW1hZ2UvanBlZ3xhRFEyTDJnM1lTOHhNRE00T1RZek5Ua3lNems1T0M5SlRrUlNSVmhZV0ZoWVdGaGZNakk0TlRBNE1UVmZNekF3ZURNd01DNXFjR2N8NTBmMGVjZDQ4MzZlZmU3ZTM1MmVkMzUyNjllZjcyYzE1ZjUxMDRmNmMxNGExOTQyYjUxNDkxZTZiZTc2MGQ1MQ
22850815 AC Motors 

LEESON LEESON

E114192.00

Description

E114192.00 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 56H 230/460V 3PH 60HZ

AC Motor; 1HP; 56 Frame Size; 3450/2850 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 5" Overall Length; 77% Efficiency Full Load

Part #

E114192.00

BDI #
22850815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

726.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 726.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
EAN
0691720103647
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
3450/2850
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 3.2/1.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
50
Long Description
AC Motor; 1HP; 56 Frame Size; 3450/2850 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 5" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh