Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22334183 AC Motors 

LEESON LEESON

E186XW20OAZA0031A1

Description

E186XW20OAZA0031A1 ; 460V 3PH 7.5HP 4100RPM OPEN PMAC 8.00BC

AC Motor; 7-1/2HP; 186XW Frame Size; 4100 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; T-Slot Mounted; 3.95" Overall Length; 85% Efficiency Full Load

Part #

UM1423

BDI #
22334183

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
186XW
Hertz
60
Sync RPM
4100
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
T-Slot
Base
No
Efficiency Full Load
85
Inch - Metric
Inch
Other Features
Current Rating 10.2 Ampere | 20 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E186XW20OAZA0031A1
Weight / LBS
60
Long Description
AC Motor; 7-1/2HP; 186XW Frame Size; 4100 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; T-Slot Mounted; 3.95" Overall Length; 85% Efficiency Full Load
Overall Length
3.95 Inch | 100.33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh