LEESON
LEESON
E2002 ; 145TTFR6078
LEESON LEESON
Description
E2002 ; 145TTFR6078 GP AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V
AC Motor; 1HP; 145TC Frame Size; 1170/975 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 82.5% Efficiency Full Load
Part #
E2002
BDI #
22328221
Details
1153.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/E2002-;-145TTFR6078/p/22328221
Your Price
$ 1,153.60 / each
$ 1,154.00 / each BDIExpress
$ 1,154.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.41
EAN
0722856018236
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145TC
Hertz
60
Sync RPM
1170/975
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Current Rating 3.8/1.9 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTFR6078
Weight / LBS
45
Long Description
AC Motor; 1HP; 145TC Frame Size; 1170/975 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 82.5% Efficiency Full Load
Overall Length
7.5 Inch | 190.5 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



