LEESON
LEESON
E2106 ; 145TTFR13002
LEESON LEESON
Description
E2106 ; 145TTFR13002 GP AC MOTOR ; 2HP 3600RPM TEFC 145T 3/60/230/460V
AC Motor; 2HP; 145T Frame Size; 3490/2900 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 85.5% Efficiency Full Load
Part #
E2106
BDI #
22328075
Details
1053.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/E2106-;-145TTFR13002/p/22328075
Your Price
$ 1,053.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.96
EAN
0722856016607
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
3490/2900
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 4.8/2.4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTFR13002
Weight / LBS
44
Long Description
AC Motor; 2HP; 145T Frame Size; 3490/2900 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



