https://www.bdiexpress.com/medias/INDREXXXXXXX-22327733-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzR8aW1hZ2UvanBlZ3xhREJqTDJnME1TOHhNRE00T1RNd01qQTFNRGcwTmk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjM016TmZNekF3ZURNd01DNXFjR2N8Mzk1ZjQ5NGE2MTUzNmNkNTA1YzNiNjFlNzc4Zjk0NWFmNmFlYTViYTZmZmFkNTQ3ZGU2ZTg0OTU0YjMzMzUzZA
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327733-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzR8aW1hZ2UvanBlZ3xhREJqTDJnME1TOHhNRE00T1RNd01qQTFNRGcwTmk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjM016TmZNekF3ZURNd01DNXFjR2N8Mzk1ZjQ5NGE2MTUzNmNkNTA1YzNiNjFlNzc4Zjk0NWFmNmFlYTViYTZmZmFkNTQ3ZGU2ZTg0OTU0YjMzMzUzZA
LEESON
LEESON
E300 ; 143TTTN6030
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1HP; 143T Frame Size; 1735 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 5-1/4" Overall Length; 85.5% Efficiency Full Load
Part #
E300
BDI #
22327733
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/E300-;-143TTTN6030/p/22327733
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
24.95
EAN
0722856051035
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1735
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 1.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
55
Long Description
AC Motor; 1HP; 143T Frame Size; 1735 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 5-1/4" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


