https://www.bdiexpress.com/medias/INDREXXXXXXX-22327937-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTl8aW1hZ2UvanBlZ3xhRFl4TDJnME5pOHhNRE00T1RReU1EVXpPVGt6TkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNU16ZGZNekF3ZURNd01DNXFjR2N8YzFmMTJhMzFiMjYzMWRiNTc5MzcxZTVlMDQyZmRkYzIxOTRjMTI0M2E0NDNkMTIxNmEzMWRhNzQ1YTE4ZDVlMg
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327937-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTl8aW1hZ2UvanBlZ3xhRFl4TDJnME5pOHhNRE00T1RReU1EVXpPVGt6TkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNU16ZGZNekF3ZURNd01DNXFjR2N8YzFmMTJhMzFiMjYzMWRiNTc5MzcxZTVlMDQyZmRkYzIxOTRjMTI0M2E0NDNkMTIxNmEzMWRhNzQ1YTE4ZDVlMg
LEESON
LEESON
E934A ; 145TTDR16077
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1HP; 145T Frame Size; 1160 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 82.5% Efficiency Full Load
Part #
E934A
BDI #
22327937
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/E934A-;-145TTDR16077/p/22327937
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856012371
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145T
Hertz
60
Sync RPM
1160
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Current Rating 1.5 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
46
Long Description
AC Motor; 1HP; 145T Frame Size; 1160 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


