Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ECP4410T-5 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000134818-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyMHxpbWFnZS9qcGVnfGFEZGhMMmd5TWk4eE1Ea3hOVEV5TmpVM05URXpOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UTTBPREU0WHpNd01IZ3pNREF1YW5Cbnw1N2NjMjhiMTUyODI1ZWEyYjNmMmMwNmNiMjY5ZDkzYjNmN2MxMDYwMjMyNzY4NjljODg2NzE2YWM5ZDMzZGFl
126707 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

ECP4410T-5

Description

ECP4410T-5 SEVER DUTY AC MOTOR ; 125HP 1785RPM 3PH 60HZ 444T A44076M TEFC

AC Motor; General Purpose; 125HP; 444T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 45.29" Overall Length; 95.4% Efficiency Full Load

Part #

ECP4410T-5

BDI #
126707

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25171.9743 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25,171.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
931.68
EAN
0781568136997
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4410T-5
Weight / LBS
1675
Long Description
AC Motor; General Purpose; 125HP; 444T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 45.29" Overall Length; 95.4% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
45.29 Inch | 1150.366 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh