Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ECP44302T-4 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000125014-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OXxpbWFnZS9qcGVnfGFEQTBMMmhoTUM4eE1Ea3hOVEF5TVRReU1qWXlNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTFNREUwWHpNd01IZ3pNREF1YW5CbnxlMTQwMWIxOGUyYTYyMDA5OGFjMDlmMDdlZDI3MjQ1NDdkMWVjNzg1ZTJkY2IwY2U5NjdkZTkwZGJkZmIzZDE4
126722 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

ECP44302T-4

Description

ECP44302T-4 SEVER DUTY AC MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF

AC Motor; General Purpose; 300HP; 449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 49.65" Overall Length; 96.2% Efficiency Full Load

Part #

ECP44302T-4

BDI #
126722

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

78793.8567 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78,793.86 / each
$ 78,793.86 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
1265.07
EAN
0781568137130
Product Group - BDI
M04104
Horse Power
300HP
Frame Size
449TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP44302T-4
Weight / LBS
2429
Long Description
AC Motor; General Purpose; 300HP; 449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 49.65" Overall Length; 96.2% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
49.65 Inch | 1261.11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh