LEESON
LEESON
EG282 ; 5KCR49UN0106Y
LEESON LEESON
Description
EG282 ; 5KCR49UN0106Y GP AC MOTOR ; 1HP 1725/1425 TEFC 56C 1PH 200-240V
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.97" Overall Length; 74% Efficiency Full Load
Part #
EG282
BDI #
17090406

Details
1295.4825
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EG282-;-5KCR49UN0106Y/p/17090406
Your Price
$ 1,295.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.14
EAN
0722856009364
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
100-120/200-240
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 11.8-11.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR49UN0106Y
Manufacturer Internal Number
5KCR49UN0106Y
Weight / LBS
40
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.97" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.97 Inch | 329.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh