LEESON
LEESON
EG283 ; 5KCR49UN0107
LEESON LEESON
Description
EG283 ; 5KCR49UN0107 GP AC MOTOR ; 1HP 1725/1425 TEFC 56 1PH 200-240V
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.97" Overall Length; 77.4% Efficiency Full Load
Part #
EG283
BDI #
17090407

Details
1249.1531
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EG283-;-5KCR49UN0107/p/17090407
Your Price
$ 1,249.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.14
EAN
0722856009074
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
100-120/200-240
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
77.4
Inch - Metric
Inch
Other Features
Current Rating 11.8-11.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR49UN0107
Manufacturer Internal Number
5KCR49UN0107
Weight / LBS
40
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.97" Overall Length; 77.4% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.97 Inch | 329.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh