

BALDOR-RELIANCE
BALDOR-RELIANCE
EM2546T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2546T GENERAL PURPOSE AC MOTOR ; 60HP 3600 RPM 3PH 326TS ODP
AC Motor; General Purpose; 60HP; 326TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 25.19" Overall Length; 94.5% Efficiency Full Load
Part #
EM2546T
BDI #
127227

Details
8913.8569
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EM2546T/p/127227
Your Price
$ 8,913.86 / each
$ 8,913.86 / each BDIExpress
$ 8,913.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
207.29
EAN
0781568105221
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
326TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2546T
Weight / LBS
463
Long Description
AC Motor; General Purpose; 60HP; 326TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 25.19" Overall Length; 94.5% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
25.19 Inch | 639.826 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh