Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EM2549T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000126219-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1NXxpbWFnZS9qcGVnfGFHSmhMMmd4WVM4eE1Ea3hOVEEzTkRJeE1UZzNNQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTJNakU1WHpNd01IZ3pNREF1YW5CbnxmYjA1MDA4Y2QwMzFmOTZjYTM4ODI3MDU2ZThmYTBhZDk1NjM5ODRlN2U3NDVjMmMwNmQxM2I3OGQ2ZTdiNTkx
127235 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EM2549T

Description

EM2549T GENERAL PURPOSE AC MOTOR ; 75HP 3540RPM 3PH 60HZ 364TS 4254M OPSB F

AC Motor; General Purpose; 75HP; 364TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 25.81" Overall Length; 94.5% Efficiency Full Load

Part #

EM2549T

BDI #
127235

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11690.7678 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,690.77 / each
$ 11,690.77 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
227.7
EAN
0781568105283
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
364TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2549T
Weight / LBS
737
Long Description
AC Motor; General Purpose; 75HP; 364TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 25.81" Overall Length; 94.5% Efficiency Full Load
Overall Length
25.81 Inch | 655.574 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh