Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EM3218T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121830-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3M3xpbWFnZS9qcGVnfGFEVTJMMmc0Wmk4eE1Ea3hOVEkzTnpFME5EQTVOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhPRE13WHpNd01IZ3pNREF1YW5CbnwyNjc0M2I0ZmNkMzY4OGYwZTlhNzM0ODZmYTk2NWE4ZjMwYWUxZDlhOWFiZmM5MDIzODJiN2IyY2RjOWZjZWE1
127295 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EM3218T

Description

EM3218T GENERAL PURPOSE AC MOTOR ; 5HP 1760RPM 3PH 60HZ 184T 3640M OPSB F1

AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 90.2% Efficiency Full Load

Part #

EM3218T

BDI #
127295

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1231.6946 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,231.69 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
38.1
EAN
0781568104569
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3218T
Weight / LBS
74
Long Description
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16.5 Inch | 419.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh