Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FUTF-W https://www.bdiexpress.com/medias/INDBOSMOTORX-UTF-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFHRTNMMmd5Wmk4eE1EYzJPRGN3TlRRMU5ERXhNQzlKVGtSQ1QxTk5UMVJQVWxoZlZWUkdYek5RU0Y5VVJVWkRYek13TUhnek1EQXVhbkJufDdkODdhNTkwNGQ1ODI1NDcwNzYyMDdmMWU5YmJmM2Y1Y2RjOWU0MjY5ZDczOTJhNGFjMTQ3ZDAzOGFmN2VmZjQ
176350 AC Motors 

BOSTON GEAR BOSTON GEAR

FUTF-W

Description

FUTF-W AC MOTOR ; 1/2HP 230/460V 3PH

AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.1" Overall Length

Part #

65404

BDI #
176350

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

903.4439 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 903.44 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.155
EAN
0781711654040
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.bostongear.com
Weight / LBS
24
Long Description
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.1" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.1 Inch | 281.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh