Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G272A ; 056B34D15528 https://www.bdiexpress.com/medias/INDREXXXXXXX-22326056-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTN8aW1hZ2UvanBlZ3xhRGsxTDJnNU9TOHhNRE00T1RJNE9Ua3lOalk0Tmk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpZd05UWmZNekF3ZURNd01DNXFjR2N8ODllMzgxYjI2M2RiMjZkMzdiYThiNThmOTkyOTM4ZTkxYTMzNWQ0YmUyZjk2ZWE4MTUzMGJlZDBlYWQyNzZhYw
22326056 AC Motors 

LEESON LEESON

G272A ; 056B34D15528

Description

G272A ; 056B34D15528 GP AC MOTOR ; 2HP 3450RPM DP 56C 1/60/115/230V

AC Motor; 2HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 82.9% Efficiency Full Load

Part #

G272A

BDI #
22326056

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

998.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 998.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.69
EAN
0722856071309
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
82.9
Inch - Metric
Inch
Other Features
Current Rating 17.8/8.9 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
39
Long Description
AC Motor; 2HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 82.9% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh