LEESON
LEESON
G82500100
LEESON LEESON
Description
G82500100 ; POR 60HP 3600 230/460 TEXP
AC Motor; Multi Phase; 60HP; 364TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 29.38" Overall Length; 93% Efficiency Full Load
Part #
G82500100
BDI #
17091176

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/G82500100/p/17091176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
397.25
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G825001.00
Weight / LBS
875
Long Description
AC Motor; Multi Phase; 60HP; 364TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 29.38" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
29.38 Inch | 746.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh