LEESON
LEESON
G951 ; 056C17D5308
LEESON LEESON
Description
G951 ; 056C17D5308 AIR COMPRESSOR MOTOR ; 1-1/2HP 1800RPM DP 56H 1/60/115/208-230V
AC Motor; 1-1/2HP; 56H Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 77% Efficiency Full Load
Part #
G951
BDI #
22326160

Details
934.4263000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/G951-;-056C17D5308/p/22326160
Your Price
$ 934.43 / each
$ 934.43 / each BDIExpress
$ 934.43 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.14
EAN
0722856048165
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1725
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 18/9.3 To 9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17D5308
Weight / LBS
40
Long Description
AC Motor; 1-1/2HP; 56H Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.56 Inch | 217.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh