

BALDOR-RELIANCE
BALDOR-RELIANCE
GDL1610T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
GDL1610T AC MOTOR ; 10HP 1740RPM 1PH 60HZ 215TZ 3748LC ODTF
AC Motor; Farm Duty; 10HP; 215TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.85" Overall Length; 84% Efficiency Full Load
Part #
GDL1610T
BDI #
127944

Details
3830.5185
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/GDL1610T/p/127944
Your Price
$ 3,830.52 / each
$ 3,830.52 / each BDIExpress
$ 3,830.52 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
72.57
EAN
0781568121535
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TZ
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
164
Long Description
AC Motor; Farm Duty; 10HP; 215TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.85" Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
22.85 Inch | 580.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh