https://www.bdiexpress.com/medias/INDREXXXXXXX-22327553-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTh8aW1hZ2UvanBlZ3xhRGhoTDJnMVlTOHhNRE00T1RVeU56YzFOamd6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjMU5UTmZNekF3ZURNd01DNXFjR2N8YjU1MThiMzIyNDc3NTg3NGU0ZmY5NjNkOTlmOTEyYzg5YzcyYmQzMjJiMTM5Yzg1OGFiNDlmMTkwMmJlMjY2Yw
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327553-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTh8aW1hZ2UvanBlZ3xhRGhoTDJnMVlTOHhNRE00T1RVeU56YzFOamd6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjMU5UTmZNekF3ZURNd01DNXFjR2N8YjU1MThiMzIyNDc3NTg3NGU0ZmY5NjNkOTlmOTEyYzg5YzcyYmQzMjJiMTM5Yzg1OGFiNDlmMTkwMmJlMjY2Yw
LEESON
LEESON
GT2403 ; 143TTDR16015
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1-1/2HP; 143JP Frame Size; 3515/2920 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 86.5% Efficiency Full Load
Part #
GT2403
BDI #
22327553
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/GT2403-;-143TTDR16015/p/22327553
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856000019
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143JP
Hertz
60
Sync RPM
3515/2920
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 3.8/1.9 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
46
Long Description
AC Motor; 1-1/2HP; 143JP Frame Size; 3515/2920 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 86.5% Efficiency Full Load
Overall Length
8.56 Inch | 217.424 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


