https://www.bdiexpress.com/medias/INDREXXXXXXX-22327911-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTJ8aW1hZ2UvanBlZ3xhREJpTDJnMk9DOHhNRE00T1RVek9EZzVOemsxTUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNU1URmZNekF3ZURNd01DNXFjR2N8ZjE4ZGY5YmNmYzk0ODIzNGY3OThlM2IzYzdjMTkwYWNhMmVhZjgwZjAzYmIzMDU2NTQ2NjY0ZmMyYjRjYmFhNQ
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327911-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTJ8aW1hZ2UvanBlZ3xhREJpTDJnMk9DOHhNRE00T1RVek9EZzVOemsxTUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjNU1URmZNekF3ZURNd01DNXFjR2N8ZjE4ZGY5YmNmYzk0ODIzNGY3OThlM2IzYzdjMTkwYWNhMmVhZjgwZjAzYmIzMDU2NTQ2NjY0ZmMyYjRjYmFhNQ
LEESON
LEESON
GT4106 ; 145TTDR16019
LEESON LEESON
Description
GT4106 ; 145TTDR16019 PUMP AC MOTOR ; 2HP 3600RPM DP 145JMV 3/60/230/460V
AC Motor; 2HP; 145JMV Frame Size; 3510/2930 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7.6" Overall Length; 86.5% Efficiency Full Load
Part #
GT4106
BDI #
22327911
Details
1133.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/GT4106-;-145TTDR16019/p/22327911
Your Price
$ 1,133.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.97
EAN
0722856003355
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145JMV
Hertz
60
Sync RPM
3510/2930
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 5.6/2.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
33
Long Description
AC Motor; 2HP; 145JMV Frame Size; 3510/2930 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7.6" Overall Length; 86.5% Efficiency Full Load
Overall Length
7.6 Inch | 193.04 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


