Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GT5104 ; 145TTFR16074 https://www.bdiexpress.com/medias/INDREXXXXXXX-22328163-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODl8aW1hZ2UvanBlZ3xhR1l3TDJnd05DOHhNRE00T1RNMU5qUTNPRFE1TkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpneE5qTmZNekF3ZURNd01DNXFjR2N8MDNjZjY2NjZkM2ZhNWMzOTY1ZjUyNTgxMmM2NDUzYzkyMzZjNWU2MzcyZmQ2NmRiMDk1NjcyZjcwMTQ5NTY4NQ
22328163 AC Motors 

LEESON LEESON

GT5104 ; 145TTFR16074

Description

GT5104 ; 145TTFR16074 PUMP AC MOTOR ; 1-1/2HP 1800 TEFC 145JMV 3/60/230/460V

AC Motor; 1-1/2HP; 145JMV Frame Size; 1755/1470 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 86.5% Efficiency Full Load

Part #

GT5104

BDI #
22328163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1231.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,231.88 / each
$ 1,232.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.41
EAN
0722856004772
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145JMV
Hertz
60
Sync RPM
1755/1470
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.6/2.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
45
Long Description
AC Motor; 1-1/2HP; 145JMV Frame Size; 1755/1470 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 86.5% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh