Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GUTF-B https://www.bdiexpress.com/medias/INDBOSMOTORX-UTF-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFHRTNMMmd5Wmk4eE1EYzJPRGN3TlRRMU5ERXhNQzlKVGtSQ1QxTk5UMVJQVWxoZlZWUkdYek5RU0Y5VVJVWkRYek13TUhnek1EQXVhbkJufDdkODdhNTkwNGQ1ODI1NDcwNzYyMDdmMWU5YmJmM2Y1Y2RjOWU0MjY5ZDczOTJhNGFjMTQ3ZDAzOGFmN2VmZjQ
176447 AC Motors 

BOSTON GEAR BOSTON GEAR

GUTF-B

Description

GUTF-B AC MOTOR ; 3/4HP 230/460V 3PH

AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.38" Overall Length; 75.5% Efficiency Full Load

Part #

66231

BDI #
176447

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1289.8381 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,289.84 / each
$ 1,289.84 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.794
EAN
0781711662311
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.bostongear.com
Weight / LBS
32
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.38" Overall Length; 75.5% Efficiency Full Load
Overall Length
11.38 Inch | 289.052 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh