LEESON
LEESON
HG451 ; 5KH32GNB813X
LEESON LEESON
Description
HG451 ; 5KH32GNB813X PUMP AC MOTOR ; 1/4HP 1800RPM DP 48Y 1/60/208-240V
AC Motor; Pump; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 208-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3" Base to Center of Shaft; 7.69" Overall Length; 62.8% Efficiency Full Load
Part #
HG451
BDI #
20182015

Details
355.09250000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/HG451-;-5KH32GNB813X/p/20182015
Your Price
$ 355.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
6.35
EAN
0722856031662
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
208-240
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
62.8
Inch - Metric
Inch
Other Features
Current Rating 2.3-2.4 Ampere | 4 Poles | Carbonator Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH32GNB813X
Manufacturer Internal Number
5KH32GNB813X
Weight / LBS
14
Long Description
AC Motor; Pump; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 208-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3" Base to Center of Shaft; 7.69" Overall Length; 62.8% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.69 Inch | 195.326 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh