VEM MOTOR
VEM MOTOR
IE3-W41R 90 LY2 2,2kW 2880rpm IM B3-IP55
VEM MOTOR VEM MOTOR
Description
VEM MOTOR IE3-W41R 90 LY2 2,2kW 2880rpm IM B3-IP55
AC Motor; Squirrel Cage Rotor; Three Phase; 2.2KW Power; 2800RPM Speed; 400VAC Voltage; 50HZ Frequency; 85.9 Efficiency; IE3; IP55
Part #
IE3-W41R 90 LY2 2,2kW 2880rpm IM B3-IP55
BDI #
20536390

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/IE3-W41R-90-LY2-2,2kW-2880rpm-IM-B3-IP55/p/20536390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
23.5
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.vem-group.com
Weight / LBS
51.80863
Product Detail
AC Motor
Product Specification
Squirrel Cage Rotor; Three Phase; 2.2KW Power; 2800RPM Speed; 400VAC Voltage; 50HZ Frequency; 85.9 Efficiency; IE3; IP55
Long Description
AC Motor; Squirrel Cage Rotor; Three Phase; 2.2KW Power; 2800RPM Speed; 400VAC Voltage; 50HZ Frequency; 85.9 Efficiency; IE3; IP55