VEM MOTOR
VEM MOTOR
IE3-W41R 90 SY4
VEM MOTOR VEM MOTOR
Description
VEM MOTOR IE3-W41R 90 SY4
AC Motor; Squirrel Cage Rotor; Three Phase; 1.1KW Power; 1440RPM Speed; 400VAC Voltage; 50HZ Frequency; 84.1 Efficiency; IE3; IP55
Part #
IE3-W41R 90 SY4
BDI #
20354862

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/IE3-W41R-90-SY4/p/20354862
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
22.5
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.vem-group.com
Weight / LBS
49.60401
Product Detail
AC Motor
Product Specification
Squirrel Cage Rotor; Three Phase; 1.1KW Power; 1440RPM Speed; 400VAC Voltage; 50HZ Frequency; 84.1 Efficiency; IE3; IP55
Long Description
AC Motor; Squirrel Cage Rotor; Three Phase; 1.1KW Power; 1440RPM Speed; 400VAC Voltage; 50HZ Frequency; 84.1 Efficiency; IE3; IP55