

BALDOR-RELIANCE
BALDOR-RELIANCE
L1508T-50
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1508T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1455RPM 1PH 50HZ 213T 3730LC OPSB F1
AC Motor; General Purpose; 5HP; 213T Frame Size; 1500 Sync RPM; 220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Part #
L1508T-50
BDI #
129427

Details
2357.3404
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/L1508T-50/p/129427
Your Price
$ 2,357.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
50.8
EAN
0781568119938
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
213T
Hertz
50
Sync RPM
1500
Voltage
220
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1508T-50
Weight / LBS
113
Long Description
AC Motor; General Purpose; 5HP; 213T Frame Size; 1500 Sync RPM; 220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
16.32 Inch | 414.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh