Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM13574 https://www.bdiexpress.com/medias/INDLLNMOTORX-TEFC-CFT-0.25-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1N3xpbWFnZS9qcGVnfGFHRTFMMmczWkM4eE1EYzJPRGMyTmpjMk16QXpPQzlKVGtSTVRFNU5UMVJQVWxoZlZFVkdRMTlEUmxSZk1DNHlOUzAwTURCSVVGOHpNREI0TXpBd0xtcHdad3wzNWVlZmM2ZTkyODFiMzgxNTBjZjIyNjYyMzIxMDUxYWQzNjczNzdjMDRkMzczNjk4ZmEzMmI3ODNiN2MzYjRi
17092667 AC Motors 

LEESON LEESON

LM13574

Description

LM13574 ; POR 125 HP 1800 460 TEFC 444TC

AC Motor; Inverter; 125HP; 444TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 41.07" Overall Length; 94.5% Efficiency Full Load

Part #

LM13574

BDI #
17092667

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
622.888
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM13574
Weight / LBS
1372
Long Description
AC Motor; Inverter; 125HP; 444TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 41.07" Overall Length; 94.5% Efficiency Full Load
Overall Length
41.07 Inch | 1043.178 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh