

LEESON
LEESON
LM23749
LEESON LEESON
Description
LM23749 ; POR 75 HP 1800 460V 444U
AC Motor; Automotive; 75HP; 444U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 11" Base to Center of Shaft; 46.43" Overall Length; 93.5% Efficiency Full Load
Part #
LM23749
BDI #
17092819

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/LM23749/p/17092819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101101
Weight / Kilogram
811.3
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
444U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
93.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM23749
Weight / LBS
1787
Long Description
AC Motor; Automotive; 75HP; 444U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 11" Base to Center of Shaft; 46.43" Overall Length; 93.5% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Length
46.43 Inch | 1179.322 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh